Beli resin cair di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Dextone Hardener & Resin (Lem Epoksi Dua Komponen)
    Mulai

    Rp97.900

    Dextone Hardener & Resin (Lem Epoksi Dua Komponen)
    atribut:
    • Mixed Color: Cream
    • Color: Resin (Clear), Hardener (Yellow)
    • Mixing Ratio: 1:1
    • Heat Resistance (°C): 125
    • Final Drying Time (hour): 3
    • Initial Dry Time (hour): 1
    • Tensile Strength (psi): > 3000
  2. Dextone Epoxy Adhesive (Lem Epoxy Dua Komponen)
    BARU
    Rating:
    100% of 100
    (5)
    Mulai

    Rp27.900

  3. TRUSCO Multipurpose Resin Net
    61%
    Mulai

    Rp1.299.900

    TRUSCO Multipurpose Resin Net
    atribut:
    • Width (m): 1
    • Purpose of Use: As greening curtains, anti-beast measures, packing materials, shelf fall prevention, a net.
  4. ThreeBond Synthetic Resin and Rubber Adhesive (Lem Baut)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp269.900

    ThreeBond Synthetic Resin and Rubber Adhesive (Lem Baut)
    Deskripsi:
    Contains synthetic resins and rubbers as its main components. In a single application it prevents screws, nuts and bolts from loosening, leaking and rusting. Threaded components assembled are designed to be removable with a force approx
    atribut:
    • Operating Temp. Range: Below - 40 to 80 Degree Celcius
    • Specific Gravity: 0.90
    • Viscosity (Pa.s): 445
  5. KRISBOW Tempat Sampah/Tong Sampah Fiberglass untuk Outdoor (Trash Bin)
    Mulai

    Rp2.999.900

    KRISBOW Tempat Sampah/Tong Sampah Fiberglass untuk Outdoor (Trash Bin)
    Deskripsi:
    Fiberglass bins suitable for use outdoors as garden, yard, and for bins in public places
    atribut:
    • Dimensions (mm): 550x550x900
  6. TRUSCO Non-Cera Cloth
    Mulai

    Rp1.499.900

    TRUSCO Non-Cera Cloth
    Deskripsi:
    -The tensile strength is stronger than silica fiber woven fabric and the operating temperature range is higher than ceramic and fiberglass fabric.-It is safe as it does not contain asbestos or ceramic and greatly reduces skin irritation. -Alternative of ceramic cloth.-Heat shielding curtains, insulation materials, heat retaining materials, burn prevention and other high temperature areas.-None adhesive (please fasten with steel wires etc.)
    atribut:
    • Working Temperature Range: Up to approx. 900°C
Daftar Harga resin cair Terbaru October 2026
Dextone Hardener & Resin (Lem Epoksi Dua Komponen)Rp97.900
Dextone Epoxy Adhesive (Lem Epoxy Dua Komponen)Rp27.900
TRUSCO Multipurpose Resin NetRp1.299.900
Non Brand Fiberglass MattRp35.900
ThreeBond Synthetic Resin and Rubber Adhesive (Lem Baut)Rp269.900
KRISBOW Tempat Sampah/Tong Sampah Fiberglass untuk Outdoor (Trash Bin)Rp2.999.900
Hikari Polyvinyl Chloride BoardRp39.900
TRUSCO Non-Cera ClothRp1.499.900
Maspion Jerry Can Plastic (Jerigen Plastik)Rp17.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)